Abbotsford
abbkxtasorb

ABB KXTASORB Shunt Trip for the XT1 23 & 4 Breakers Uncabled Version SOR 24-30VAC/VDC

Price $454.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KXTASORB

Description

ABB KXTASORB Shunt Trip for the XT1 23 & 4 Breakers Uncabled Version SOR 24-30VAC/VDC

Specifications

Brand Name ABB Item Name Circuit Breaker Shunt Trip
Type Fixed/Plug-In, Screw Terminal Dimensions 5.1 in W x 5.7 in D x 5.4 in H
For Use With XT1 - XT4 Frame Circuit Breakers Standards UL Listed, CSA Certified
UPC 888614413764

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok