Abbotsford
gedsrpe30a30

ABB SRPE30A30 30Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE30/30

Price $487.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SRPE30A30

Description

Interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug.

Specifications

Brand Name Emerson Item Name Rating Plug
Amperage Rating 30 A Series/Model Spectra
For Use With SE150 Frame Circuit Breakers Standards UL E11592, CSA LR40350, GSA Compliant
Application Microversatrip-Plus, Microversatrip-PM Solid State Electronic Trip Units and Circuit Breakers UPC 783164213836

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok