Abbotsford
gedsrpe60a60

ABB SRPE60A60 60Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SE60/60

Price $464.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SRPE60A60

Description

Interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug.

Specifications

Brand Name GE Sub Brand Spectra®
Item Name Interchangeable Rating Plug Amperage Rating 60 A
UPC 783164213089

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok