Abbotsford
gedsrpf250a225

ABB SRPF250A225 225Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SF250

Price $487.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SRPF250A225

Description

Interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug.

Specifications

Brand Name Emerson Item Name Circuit Breaker Rating Plug
Number of Poles 3 Amperage Rating 225 A
Voltage Rating 480 VAC Type SRPF
Series/Model SF For Use With Microversatrip-Plus, Microversatrip-PM Solid State Electronic Trip Units & Circuit Breakers
Standards UL Listed Application Electrical Distribution and Control
UPC 783164213249

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok