Abbotsford
gedsrpg400a250

ABB SRPG400A250 250Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SG400/250

Price $528.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SRPG400A250

Description

Interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug.

Specifications

Brand Name Emerson Item Name Rating Plug
Amperage Rating 250 A Series/Model Spectra
For Use With SG600 Frame Circuit Breakers Standards UL E11592, CSA LR40350, GSA Compliant
Application Microversatrip-Plus, Microversatrip-PM Solid State Electronic Trip Units and Circuit Breakers UPC 783164213300

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok