Abbotsford
gedsrpg400a300

ABB SRPG400A300 300Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SG400/300

Price $464.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SRPG400A300

Description

Rating plug for SGLA26AT0400 (frame) breaker. 2-pole. SGL, SGP, UL current limiting. 915 (low) and 3035 (high) adjustable instantaneous trip range. SG600 line. Suitable for reverse feed. 600 current sensor. Rated 240 VAC maximum.

Specifications

Brand Name GE Item Name Rating Plug
Number of Poles 2 Amperage Rating 300 A
Type SRPG Series/Model Spectra
For Use With SG300 Frame Circuit Breakers UPC 783164213317

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok