gedsrpg400a350

ABB SRPG400A350 350Amp Spectra™ RMS Motor Circuit Protector Rating Plug, SG400/350

Available for Backorder
Price $88.44 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:srpg400a350

Description

Rating plug for SGHA26AT0600 (frame) breaker. 2-pole. SGL, SGP, UL current limiting. 1070 (low) and 3545 (high) adjustable instantaneous trip range. SG600 line. Suitable for reverse feed. 600 current sensor. Rated 240 VAC maximum.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Circuit Breakers Standards Yes
Application Electrical distribution and Control UPC 783164213324

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok