Abbotsford
gedtcal15

ABB TCAL15 2 or 3 Pole 3-3/0AWG 100-150Amp General Electric A-Series Bolt-On Panelboards – Type AD Frame Lug

Price $9.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TCAL15

Description

Molded case circuit breaker terminal lug. TED6 standard. THED hi-break. 2 or 3 pole. 100-150 A, No.3-3/0 wire range per plug.

Specifications

Brand Name GE Item Name Terminal Lug
Conductor Size (1) 3-3/0 AWG Copper, 1-3/0 AWG Aluminum For Use With 100 - 150 A E150, THLC1, TB1 Molded Case Circuit Breakers
UPC 783164077254

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok