Abbotsford
gedtcal124

ABB 3 Hole 350-750kcmil 1.055 inch Diameter General Electric A-Series Panelboard Terminal Lug, Aluminum

Price $383.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TCAL124

Description

3 holes at 350–750 Kcmil (1.055 dia) some sizing differences.

Specifications

Brand Name GE Item Name Single Lug
Conductor Size (3) 350 - 750 kcmil Amperage Rating 275 - 1200 A, 225 - 1100 A
Conductor Type Aluminum/Copper Dimensions 1.055 in dia
For Use With Spectra™ SK1200 RMS Molded Case Circuit Breakers UPC 783164011685

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok