gedtclk265

ABB TCLK265 2 Pole GE Distribution Power Break® II Lug Kit For SG600 Frame Circuit Breakers

Available for Backorder
Price $27.97 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:tclk265

Description

Plated extruded aluminum lugs for terminating copper or aluminum cables with 2(2/0-400 kcmil Cu) or 2(2/0-500 kcmil Al) or #6-600 kcmil.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Lug Kit Type Circuit Breakers
Number of Poles 2 Conductor Size 2/0 AWG - 600 MCM
Conductor Material Copper or Aluminum For Use With Spectra RMS™ SG Frame Molded-Case Circuit Breakers
Application For Electrical Distribution and Control UPC 783164212365

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok