Abbotsford
gedtclk365

ABB TCLK365 3Pole 600Amp (1) 600 KCMIL-8 AWG, (2) 500 KCMIL-2/0 AWG Cu/Al GE Distribution Power Break® II 3-Hole Circuit Breaker Lug Kit

Price $180.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TCLK365

Description

Molded case circuit breaker terminal lug. SGDA, SGHA standard. SGL, SGP current limiting. 3-poles. 2 (2/0-400 KCMIL copper) or 2 (2/0-500 KCMIL aluminium) or No.6-600 KCMIL.

Specifications

Brand Name GE Item Name Terminal Lug Kit
Type 2-Pole, Type TCLK Conductor Size (2) 2/0 AWG to 500 kcmil, (1) 8 AWG to 600 kcmil
Amperage Rating 125 - 600 A Material Aluminum
Finish Plated Dimensions 6 in L x 4 in W x 5 in H
For Use With SGHB, SGHH, SGLB, SGLL, SGPB, SGPP-Frame Molded Case Circuit Breakers UPC 783164212372

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok