Abbotsford
gedtedl36020

ABB TEDL36020 20Amp 600Vac, 3-Pole, GE Current Limiter, for TED/THED

Price $2,067.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TEDL36020

Description

Add-on current limiter for use with 3-pole TED/THED circuit breaker. 20 A current rating. 600 V voltage. 100 kAIC at 480 and 600 VAC. Thermal magnetic non-interchangeable trip.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker with Limiter
Number of Poles 3 Interrupt Rating 18 kA at 480 V
Amperage Rating 20 A Voltage Rating 600 VAC
Terminal Connection Line and Load Side Lug Mounting Type Feed-Thru
Phase 3 Frame TEDL
Trip Type Instantaneous/Long Time/Thermal Magnetic Application For Residential, Commercial, Industrial
UPC 783164236972

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok