gedth1

ABB TH1 NEMA 1/3R/12 General Electric TH1 Door Mount TDM Operating Handle

In Stock
Price $78.72 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:TH1

Description

NEMA 1, 3R, 12 Handle for breaker type TEB, TEC, TB1, TED, THED

Specifications

Brand Name GE Item Name TDM Disconnect Switch Operating Handle
Dimensions 4 in L x 5 in W x 3 in H For Use With Type TEB, TEC, TB1, TED, THED Breaker
Standards NEMA 1, 3R, 12 Application For Electrical Distribution and Control
UPC 783164008883

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok