Abbotsford
sie3ta4n8500

SIEMENS CANADA 3TA4N8500 3P 4W 250-500mcm Barrier Siemens Circuit Breaker Lug Kit, Aluminum

Price $3,549.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3TA4N8500

Description

LINE/LOAD LUG, MAXIMUM BREAKER CURRENT 800 AMPERE, 1 TO 4 CONDUCTOR(S), CONDUCTOR SIZE 250 KCMIL TO 500 KCMIL, CONDUCTOR MATERIAL ALUMINUM/COPPER, QUANTITY 3, USED ON MD6/MXD6/ND6/NXD6/SND6/HND6/HNXD6/SHND6/CND6/SCND6 SERIES MOLDED CASE CIRCUIT BREAKER, SPEEDFAX[T] BRAND, 3TA MODEL

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Lug Kit Type Sentron Molded Case Circuit Breakers
Size 250-500 kcmil Number of Pieces 3
Material Aluminum/Copper Color/Finish Gray
Application Circuit Protection, Sentron Molded Case Circuit Breakers UPC 783643247321

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok