SIEMENS CANADA 5 inch Siemens Breaker Mount for SSP/FPP/S5 F2 FXD6/FD6/HFD6
Description
Connecting strap for use with SPP/FPP, S5, F2 panelboards, FXD6, FD6, HFD6 circuit breakers, Aluminium, 5 inch.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Circuit Breaker Mounting Kit | Type | Accessory |
Material | Aluminum | Specifications | 600 V, 250 A, 3 PH |
Dimensions | 5 in | For Use With | FXD6, FD6, HFD6 Breakers |
Standards | CSA Certified | Application | Connecting Strap Kit |
UPC | 662862008541 |
Packages
1 - UNIT - 1 |