Abbotsford
siebbkb32at

SIEMENS CANADA 3 inch 6 Pole Siemens Breaker Mount for BL/BQD

Price $262.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BBKB32AT

Description

Branch breaker kit, BL/BQD 6 pole, Al/tin, Kit contains top barrier, (3) A/C connectors, (1) B connector, hardware, 3 inch.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Branch Breaker Kit Type P2 Field installable connector kit
Material Aluminum Specifications 6-Pole, 1/3 PH
Finish Tin Plated Dimensions 3 in
For Use With BL/BQD Circuit Breaker Includes Top Barrier, (3) A/C Connectors, (1) B Connector and Hardware
Standards CSA C22.2 No. 29 Application For Connector Kit
UPC 662862568601

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok