SIEMENS CANADA BQDPLD Siemens Breaker Handle Padlock Device for BQD/CQD
Description
Padlocking device for type BQD, CQD breakers, Sentron® SMP switchboards, For locking breaker in OFF position, The ON position does not affect breaker functionally.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Padlocking Device | Material | Steel |
Type | Padlocking Device | For Use With | All BQD, CQD Circuit Breakers |
Application | For Locking Breaker in OFF Position | UPC | 783643278066 |
Packages
1 - UNIT - 1 |