SIEMENS CANADA BR2 2 Pole Siemens Breaker Back Mount Plate for BQ/BQH/BQXD
Description
Back mounting plate, For use with BQ, BQH, BQXD molded case circuit breakers, 2 pole.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Breaker Back Mounting Plate | Type | 2-Pole, Bolt-On |
Length | 5.4 in | Width | 5 in |
Height | 4.3 in | Standards | UL 489 |
Application | For Electrical Distribution | UPC | 783643184053 |
Packages
1 - UNIT - 1 |