Abbotsford
siee2hbl

SIEMENS CANADA E2HBL Siemens Handle Block Device for All ED Frame Molded Case Circuit Breakers

Price $71.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:E2HBL

Description

ITE E2HBL HANDLE BLOCKER 10PK

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Breaker Handle Block/Padlock Device Type EXTERNAL ACCESSORY
Material Composite Dimensions 7 in L x 5 in W x 5.9 in H
For Use With ED, HDL Breakers Application FOR USE WITH ED FRAME
UPC 783643193543

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok