Abbotsford
sieecpld2

SIEMENS CANADA ECPLD2 Siemens Circuit Breaker Padlocking Device for Double Pole and Quadplex Breaker

Price $19.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ECPLD2

Description

Padlocking device for used with 2-pole type QP, QAF, QPF, QT triple or quadplex main circuit breaker.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Padlocking Device Type Handle Lock
Dimensions 2 in L x 3 in W x 1 in H For Use With 2 in Quad 2-Pole 150 - 225 A Breakers
Standards UL 489 Listed Application Electrical Distribution
UPC 783643454835

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok