SIEMENS CANADA FD63T225 225Amp 600VAC 500VDC 3-Pole Siemens Type FD6-A Interchangeable Trip Unit Only
Description
ITE FD63T225 3P 225A600V TRIP UNIT
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Trip Unit | Number of Poles | 3 |
Current Rating | 225 A | Type | Thermal-Magnetic |
Frame | FD | Dimensions | 5.1 in L x 3.9 in W x 4.8 in H |
Standards | UL Listed, HACR Rated | Application | 40C Trip Unit Only |
UPC | 783643211988 |
Packages
1 - UNIT - 1 |