Abbotsford
siefp9555

SIEMENS CANADA FP9555 2 Pole Siemens for Circuit Breaker Plate Face

Price $24.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FP9555

Description

BREAKER BQ 2P FACE MOUNT PLATE

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Face Mount Plate Type BQ
Length 5.4 in Width 4.2 in
Height 2.7 in For Use With 2-Pole Frame BQ Breaker
Standards UL Listed Application Electrical Distribution
UPC 783643107939

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok