Abbotsford
siejd63t250

SIEMENS CANADA JD63T250 250Amp 600V 3-Pole Sentron Molded Case Circuit Breaker, Interchangeable Trip

Price $3,021.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:JD63T250

Description

Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Trip Unit Number of Poles 3
Current Rating 250 A Type Interchangeable
Frame JD Dimensions 5.5 in L x 5.3 in W x 8.6 in H
For Use With JD Frame 25 kA 600 VAC/500 VDC Circuit Breakers Standards UL/HACR
Application 40C Trip Unit Only UPC 783643213463

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok