Abbotsford
sien12snda

SIEMENS CANADA N12SNDA 1200Amp Neutral Transformer

Price $1,718.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:N12SNDA

Description

1200 AMPERE NEUTRAL TRANSFORMER; USED ON MOLDED CASE CIRCUIT BREAKER

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Neutral Transformer Type ND
Amperage Rating 1200 A Frame Size ND
Dimensions 9.4 in L x 6.9 in W x 4.7 in H For Use With Molded Case Circuit Breaker
UPC 783643247260

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok