SIEMENS CANADA ECQL1 Handle Blocking Device
Description
Handle blocking device, For use with QP, BL, BLH, HBL, BQXD, BQ, BQH, HBQ breakers. 1 pole, For holding breaker in ON or OFF position, Not a lockout/tagout device.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Handle Blocking Device | Type | Plug-in |
Dimensions | 12.8 in L x 5.2 in W x 3.7 in H | Standards | UL 489 |
Application | For Electrical Distribution, Switching-Off Blocking, Switching-On Blocking | UPC | 783643465626 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 25 - UNIT - 25 |