Abbotsford
sierhoebo

SIEMENS CANADA RHOEBO 3 Pole 600V 400Amp Breaker Operator for ED/HED Breaker

Price $310.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:RHOEBO

Description

Rotary handle operator for circuit breaker.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Operator Handle Type Rotary Door Mounted Operating Handles
Handle/Operation Rotary Handle Mounting Position Through-Door
NEMA Rating NEMA 1, 3, 3R, 12, 4, 4X Dimensions 2 in L x 6 in W x 6 in H
For Use With 3-Pole ED Frame Molded Case Circuit Breakers Application For use with 3 pole ED frame, Types 1, 3, 3R, 12, 4, and 4X
UPC 783643205109

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok