Abbotsford
sieta1e6125

SIEMENS CANADA TA1E6125 110/125Amp 2/3 Pole 1-2/0 Siemens TA1E6125 Aluminum Lugs

Price $59.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:TA1E6125

Description

ITE TA1E6125 FRAMED BREAKER LUG

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Lug Type Aluminum body lugs
Conductor Size 3-3/0 AWG Copper, 1-2/0 AWG Aluminum Amperage Rating 110 - 125 A
Material Aluminum For Use With All 2, 3 Pole ED2, ED4, ED6, ED6 ETI, HED4, HHED6 Circuit Breakers
Application For Use With All 2, 3 pole ED2, ED4, ED6, ED6 ETI, HED4, HHED6 Breakers UPC 783643224902

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok