SIEMENS CANADA TA1Q1 50-100Amp 8-1AWG Siemens Main Breaker Lug
Description
Line side replacement lug for use with BQ, BQH, BQHF, BQE, BQF, BL, BLH, HBL, HBQ circuit breakers, 8-1 AWG copper, 6-1/0 AWG aluminium, 1 cable per lug, 45-125 A circuit breaker rating.
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breaker accessory |
Item Name | Main Breaker Lug | Type | ReplacementLugs |
Conductor Type | Aluminum and Copper | Conductor Size | 8-1 AWG Copper, 6-1/0 AWG Aluminum |
Material | Aluminum | Number of Conductors | 1 |
Finish | Tin Plated | For Use With | BQ, BQH, BQHF, BQE, BQF, BL, BLH, HBL, HBQ Circuit Breaker |
Application | ForusewithTypeBQ;NGG100AAlCuLugs | UPC | 783643161429 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |