SIEMENS CANADA TA1Q300 225Amp Siemens MCCB Lug Kit Assembly for QJ/QJH/HQJ Breakers, Aluminum
Description
Lug for use with QJ2, QJH2, QJ2H, HQJ2, HQJ2H circuit breakers, 6 AWG-300 kcmil copper, 4 AWG-300 kcmil aluminium, 1 cable per lug, 60-225 A circuit breaker rating.
Specifications
Brand Name | Siemens | Item Name | Line/Load Lug Terminal Kit |
Type | QJ2, HQJ2, QJ2H, QJH2 breakers | Conductor Size | 6 AWG - 300 Kcmil Copper, 4 AWG - 300 kcmil Aluminum |
Number of Holes | 1 | Material | Aluminum |
Conductor Type | Aluminum/Copper | Lug Length | 4 in |
Dimensions | 4 in W x 1 in H | Temperature Rating | 75 °C |
For Use With | Sentron 60 - 225 A QJ2, QJH2, QJ2H, HQJ2H Molded Case Circuit Breakers | Standards | UL 486B |
Application | For Use With 60 - 225 AMP QJ2, QJH2, QJ2H, HQJ2H Breakers | UPC | 783643122703 |
Packages
1 - UNIT - 1 |