sietc1fd350

SIEMENS CANADA TC1FD350 6-350KCMIL Siemens TC1FD350 Circuit Breaker Lug

Availablefor Backorder
Price $77.07 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:TC1FD350

Description

ITE TC1FD350 6-350MCM LUG

Specifications

Brand Name Siemens Sub Brand SENTRON
Item Name Line/Load Lug Terminal Kit Type EXTERNAL ACCESSORY
Conductor Size 6 AWG - 350 kcmil Amperage Rating 60 - 225 A
Material Copper Conductor Type Copper
Dimensions 8 in L x 5 in W x 1 in H For Use With 2/3 Pole 70 - 250 A HFD6, HHFD6, CFD6, F(X)D6-A Breakers
Standards UL 489 Listed, HACR Rated Application For use with FD Frame
UPC 783643318656

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok