SIEMENS CANADA TC1Q1 15-40Amp 16-6AWG CU Siemens Lug Line Side for BQ/BQH/HBQ
Description
Line side lug for use with BQ, BQH, HBQ circuit breakers, 16-6 AWG copper, 12-6 AWG aluminium, 1 cable per lug, 10-40 A circuit breaker rating.
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breaker accessory |
Item Name | Line/Load Lug Terminal Kit | Type | Replacement Lugs |
Conductor Size | 16-6 AWG Copper, 12-6 AWG Aluminum | Material | Copper |
Conductor Type | Copper | Temperature Rating | 60/75 °C |
For Use With | Sentron 10 - 40 A NGG, BQ, BQH, HBQ Series Cable-In/Cable-Out Al Cu Molded Case Circuit Breakers | Application | For use with Type BQ, NGG 40A Al Cu Lugs |
UPC | 783643122819 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |