sietc2j6500

SIEMENS CANADA TC2J6500 Siemens 500 KCMIL Maximum Breaker Lug

Availablefor Backorder
Price $179.98 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:TC2J6500

Description

Breaker Jd/ld Cu Lugs 2w 500kcmil

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Line/Load Lug Terminal Kit Type 2 Barrel
Conductor Size 3/0 AWG - 500 kcmil Copper Material Copper
Conductor Type Copper For Use With Sentron J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 200 - 600 A 2/3 Pole JD and LD Frame Molded Case Circuit Breakers
Application For Use With J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 UPC 783643188396

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok