SIEMENS CANADA US2:MBKQR1A Main or Subfeed Breaker Mounting Kit for Revised P1 Interiors
Description
Main or subfeed breaker mounting kit for revised P1 interiors. Suitable for circuit breaker type (QR2 - QRH2 - HQR2 - HQR2H) in 1-Phase systems. Rated (225A max). Includes all mounting hardware. Does not include breaker. Not suitable for use with Original P1 panels produced before January 2015.
Specifications
Brand Name | Siemens | Item Name | Main/Subfeed Breaker Kit |
Voltage Rating | 240 V | Amperage Rating | 225 A |
Phase | 1 | Dimensions | 14 in L x 8-1/2 in W x 4-1/2 in H |
Mounting | Horizontal | Frequency Rating | 60 Hz |
Frame | QR2, QRH2, HQR2, HQR2H | Connection | AC |
For Use With | QR2, QRH2, HQR2, HQR2H Circuit Breakers | Includes | Mounting Hardware |
Standards | UL Listed | UPC | 804766162107 |
Packages
1 - UNIT - 1 |