Abbotsford
pas1594pc2a

PASS & SEYMOUR 1594PC2A 2 ft Cord 15Amp 125V Portable In-Line GFCI Outlet Adapter, Auto Reset

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1594PC2A

Description

FEATURES AND BENEFITS:• RoHS Compliant• Durable polycarbonate case withstands hard use.• In-line has a bright, green power indicator light that is on when power is available and is visible from both sides of the GFCI.• Open neutral protection.• Optional Turnlok plugs and connectors prevent accidental disconnection.• Optional tri-cord connector handles up to three loads.• 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name GFCI Plug Type Portable
Voltage Rating 125 V Number of Poles 2
Amperage Rating 15 A Frequency Rating 60 Hz
Response Time 0.25 sec Connection 60Hz
Material Thermoplastic Color Black
Dimensions 10.3 in L x 3-1/2 in W x 2.9 in H Enclosure Type Bare
Temperature Rating -35 °C to 66 °C Includes 0.6 m Cord
Standards UL 943/498 Listed Application For Commercial Use
UPC 785007263855

Packages

6 - UNIT - 6 360 - SKID - 360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok