pas1594pc2a

PASS & SEYMOUR 2 ft Cord 15Amp 125V Portable In-Line GFCI Outlet Adapter, Auto Reset

In Stock
Price $89.74 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1594pc2a

Description

FEATURES AND BENEFITS: • RoHS Compliant • Durable polycarbonate case withstands hard use. • In-line has a bright, green power indicator light that is on when power is available and is visible from both sides of the GFCI. • Open neutral protection. • Optional Turnlok plugs and connectors prevent accidental disconnection. • Optional tri-cord connector handles up to three loads. • 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name GFCI Plug Type Portable
Voltage Rating 125 V Number of Poles 2
Amperage Rating 15 A Frequency Rating 60 Hz
Response Time 0.25 sec Connection 60Hz
Material Thermoplastic Color Black
Dimensions 10.3 in L x 3-1/2 in W x 2.9 in H Enclosure Type Bare
Temperature Rating -35 to 66 °C Includes 0.6 m Cord
Standards UL 943/498 Listed Application For Commercial Use
UPC 785007263855

Packages

1 - UNIT = (1) 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok