Abbotsford
gedtmqe32100

ABB TMQE32100 3 Pole 100Amp 120/208VAC GE Distribution Breaker Stack

Price $2,386.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMQE32100

Description

Circuit breaker. 3-poles, 120/208 VAC. Bolt-on type. Used with TMPC 200 A modular metering stacks. 100 A main tenant circuit breaker ampere rating. 7 jaw design.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 100 A Voltage Rating 120/208 VAC
Terminal Connection Bolt-On UPC 783174329855

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok