Abbotsford
gedtmqe32125

ABB TMQE32125 200Amp 120/208V 3-Pole GE Distribution Circuit Breaker Stack

Price $2,075.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMQE32125

Description

Circuit breaker. 3-poles, 120/208 VAC. Bolt-on type. Used with TMPC 200 A modular metering stacks. 125 A main tenant circuit breaker ampere rating. 7 jaw design.

Specifications

Brand Name GE Item Name Tenant Circuit Breaker
Type TMQ Number of Poles 3
Interrupt Rating 65 kA Amperage Rating 125 A
Voltage Rating 120/208 VAC Terminal Connection Bolt-On
For Use With TMPC 200 A Modular Metering Stacks

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok