Abbotsford
gedtmqrl21125

ABB TMQRL21125 125A 120/240VAC 2-Pole 10kAIC GE Distribution Circuit Breaker Stack

Price $249.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMQRL21125

Description

Circuit breaker. 2-poles, 120/240 VAC, 10 kAIC. Plug-in type. Used with TMPC 125 A modular stacks. 125 A main tenant circuit breaker ampere rating. 5 jaw design.

Specifications

Brand Name GE Item Name Tenant Circuit Breaker
Type TMQ Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 125 A
Voltage Rating 120/240 VAC Terminal Connection Plug-In
For Use With TMPC 125 A Modular Stacks UPC 783164310337

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok