SIEMENS CANADA 3RV10111BA10 1.4-2Amp Siemens Sirius 3RV101 Motor Starter Protector
Description
SIEP 3RV1011-1BA10 MAN COMB STRTR
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | Size S00, N-Release | Number of Poles | 3 |
Interrupt Rating | 100 kA | Amperage Rating | 2 A |
Terminal Connection | Screw Terminal | Trip Range | 1.4 - 2 A |
Power Rating | 0.75 kW | Trip Type | Thermal Magnetic |
Degree of Protection | IP20 | UPC | 754554408903 |
Packages
1 - UNIT - 1 |