Abbotsford
sie3rv10111ja10

7-10Amp Siemens Sirius 3RV101 Motor Starter Protector

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3RV10111JA10

Description

SIEP 3RV1011-1JA10 MAN COMB STRTR

Specifications

Brand Name Siemens Item Name Circuit Breaker
Type MSP, Size S00, Class 10 Number of Poles 3
Interrupt Rating 100 kA Amperage Rating 10 A
Terminal Connection Screw Terminal Trip Range 7 - 10 A
Power Rating 4 kW Trip Type Thermal Magnetic
Degree of Protection IP20 UPC 754554409047

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok