Abbotsford
sie3rv10210ja10

SIEMENS CANADA 3RV1021-0JA10 0.7-1Amp Siemens Sirius 3RV102 Motor Starter Protector

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3RV10210JA10

Description

SIEP 3RV1021-0JA10 MAN COMB STRTR

Specifications

Brand Name Siemens Item Name Circuit Breaker
Type MSP, Type E Number of Poles 3
Interrupt Rating 100 kA Amperage Rating 1 A
Terminal Connection Screw Trip Range 0.7 - 1 A
Power Rating 0.25 kW Frame S0
Trip Type Thermal Magnetic Degree of Protection IP20
UPC 040892568141

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok