DEALER SOURCE INC. BAB2050 Miniature Circuit Breaker Type BAB, QuickLag 50 A, 2 P, Extended Tang Line, Box Lug
Description
Circuit breaker CUTLER-HAMMER bolt-on 2 poles 50A 120/208V 10KA.
Specifications
Brand Name | Cutler Hammer | Item Name | Miniature Circuit Breaker |
Type | Type BAB, QuickLag | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 50 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Extended Tang Line, Box Lug |
Mounting Type | Bolt-On | Phase | 1 |
Frequency Rating | 50/60 Hz | Conductor Size | 14-4 AWG Aluminum/Copper |
Trip Type | Non-Interchangeable, Thermal Magnetic | Temperature Rating | 0 - 40 °C Ambient |
Dimensions | 3 in L x 3 in W x 3 in H | Standards | UL Listed, CSA Certified, HACR Rated |
Application | For Industrial use |
Packages
1 - UNIT - 1 |