ABB ELECTRIFICATION CANADA INC ST203M-B0.5 BREAKER MINI CCT 0.5A3P ST200M UL1077
Description
ST203M-B0,5 Miniature Circuit Breaker ST203M-B0,5 Miniature Circuit Breaker B-Char., 10kA, 0,5A, 3P
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Series | ST200M | Number of Poles | 3 |
Amperage Rating | 0.5 A | Trip Type | Class B |
Standards | UL1077 Listed, CSA C22.2 Certified | UPC | 888614806054 |
Packages
1 - UNIT - 1 |