dlrchom2200bb

Internal Breaker CHOM2200BB HomeLine™ Miniature Circuit Breaker Type CHOM, Standard 200 A, 2 P, Screw Clamp

Not available for order
Price $369.00 / EA
Manufacturer:Internal Breaker
Manufacturer #:CHOM2200BB

Description

Canadian HomeLineĀ® circuit breakers and loadcentres circuit breakers and accessories.

Specifications

Brand Name Square D Sub Brand HomeLine™
Item Name Miniature Circuit Breaker Type Type CHOM, Standard
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 200 A Voltage Rating 120/240 VAC
Terminal Connection Screw Clamp Mounting Type Plug-On
Phase 1 Conductor Size 4 AWG - 300 kcmil AWG Aluminum/Copper
Trip Type Thermal Magnetic Temperature Rating 104 °F
Standards CSA Certified, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok