fplna115afi

GESCAN NA15AFI 15Amp 1 Pole 120V Federal Pioneer Stab-Lok Arc Fault Circuit Interrupter Breaker

Not available for order
Price $200.00 / EA
Manufacturer:GESCAN
Manufacturer #:NA15AFI

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name AFCI Circuit Breaker Type NA
Number of Poles 1 Interrupt Rating 10 kA at 120 V
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Plug-In, Load Side Lug Phase 1
Conductor Size 14-2 AWG Copper Trip Type Thermal Magnetic, Long Time and Instantaneous
Dimensions 2 in W X 3 in D x 4-1/2 in H Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok