SIEMENS CANADA Q2110 110Amp 2-Pole 120/240V 10kA Type QP Plug-In Circuit Breaker
Description
Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QP/MP |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 110 A | Voltage Rating | 120/240 VAC/VDC |
Terminal Connection | Plug-In | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Conductor Size | 2-1/0AWG(CU)/1/0-2/0AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | QP(125A) | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 3 in H | Standards | UL 489 |
Application | For Electrical Distribution | UPC | 783643160972 |
Packages
1 - UNIT - 1 |