Abbotsford
cthcqf2010

EATON QCF2010 2 Pole 10Amp 120/240VAC Eaton Cutler-Hammer Thermal Magnetic Circuit Breaker

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:QCF2010

Description

QC miniature circuit breakers front mount cable-in / cable-out 1/2-Inch wide per pole. Three-position handle: on, tripped (center), off. Thermal-magnetic protection.

Specifications

Brand Name Eaton Item Name Miniature Circuit Breaker
Type Thermal magnetic circuit breakers Number of Poles 2
Interrupt Rating 10 kAIC Amperage Rating 10 A
Voltage Rating 120/240 V Terminal Connection Cable-In/Cable-Out
Trip Type Thermal Magnetic Dimensions 4.6 x 3 x 1.2 in
Standards CSA Certified, UL Listed UPC 786679143261

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok