cthbr120r

GESCAN 20Amp Eaton Type BR 1-inch Plug-on Circuit Breaker

In Stock
Price $10.09 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:BR120

Description

Circuit breaker, plug-in type.

Specifications

Brand Name Cutler Hammer Item Name Arc Fault Circuit Interrupter
Series BR Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 VAC Terminal Connection Box Lug
Mounting Type Plug-On Phase 1
Conductor Size 14-4 AWG Copper and Aluminum Trip Type Thermal Magnetic
Temperature Rating 60 - 75 °F Dimensions 3 in L x 1 in W x 3 in H
For Use With For Type BR Loadcenters Standards UL489, Federal Specification W-C375

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok