Circuit breaker CUTLER-HAMMER clip-on 2 poles 40A 240V 10KA.
Circuit breaker CUTLER-HAMMER clip-on 2 poles 40A 240V 10KA.
Brand Name | Cutler Hammer | Item Name | Arc Fault Circuit Interrupter |
Type | Common Trip | Series | BR |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 40 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Box Lug | Mounting Type | Plug-On |
Phase | 1 | Conductor Size | 14-4 AWG Copper and Aluminum |
Trip Type | Thermal Magnetic | Temperature Rating | 60 - 75 °F |
Dimensions | 3 in L x 2 in W x 3 in H | For Use With | For Type BR Loadcenters |
Standards | UL 489, Federal Specification W-C375 |
1 - UNIT - 1 |