Abbotsford
cthdpfazc61na

6Amp 1 Pole Eaton Miniature Breaker Inductive Load

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:WMZT1C06
Documents Documents

Description

Ul 489 Wmzt Din Rail Miniature Circuit Breaker, 10 Kaic At 480/277v, Single-pole, C Curve, 6a, Standard Box Terminals

Specifications

Brand Name Eaton Item Name Miniature Circuit Breaker
Type Current Limiting Device Number of Poles 1
Interrupt Rating 10 kAIC UL/CSA, 15 kAIC IEC Amperage Rating 6 A
Voltage Rating 277/480 V Terminal Connection Standard Box
Mounting Type DIN Rail Trip Type C-Curve
Dimensions 0.69 in L x 4.13 in H Standards UL 489, CSA C22.2 No. 5, RoHS Compliant
Application For Circuit Protection UPC 786685256030

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok